Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3302
- Zoro # G923524154
product price:Â
$
55,183.99
/ea
Key Features
Spindle Speed - Maximum
1,500 RPM
Includes Digital Readout
No Digital Readout
Lathe Head Drive
Gear Drive
Spindle Nose Taper
MT7
Includes Taper Attachment
No Taper Attachment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3302
- Zoro #
- G923524154
- UPC #
- 019907009382
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Spindle Speed - Maximum
- 1,500 RPM
- Item
- Metal Lathe
- Includes Digital Readout
- No Digital Readout
- Lathe Head Drive
- Gear Drive
- Spindle Nose Taper
- MT7
- Includes Taper Attachment
- No Taper Attachment
- Phase
- Three
- Tailstock Taper
- MT4
- Swing Over Bed
- 18 in
- Voltage
- 460V
- Horsepower
- 10 hp
- Includes Collet Closer
- No Collet Closer
- Series
- ZX
- Includes Stand
- Stand Included
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Speed - Minimum
- 26 RPM
- Spindle Bore
- 3 1/8 in
- Number of Spindle Speeds
- 12
- Standards
- UL 987
- Distance Between Centers
- 83 1/2 in
Description
Metal Lathe, Distance Between Centers 83 1/2 in, Voltage 460V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.