Gear Head Lathe, 13" x 40", w/ Collet Closer & Taper Attachment Kit
- Mfr # GH-1340
- Zoro # G823521536
product price:Â
$
12,279.99
/ea
Key Features
Size
13" x 40"
Range of Metric Threads
0.4 – 7mm
Range of Longitudal Feeds
0.0011" – 0.0367"
Voltage
230V
Spindle Bore (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-1340
- Zoro #
- G823521536
- UPC #
- 19907008835
- Country of Origin
- China
Dimensions
- Size
- 13" x 40"
- Center Height
- 6.5 in
Details
- Range of Metric Threads
- 0.4 – 7mm
- Range of Longitudal Feeds
- 0.0011" – 0.0367"
- Voltage
- 230V
- Spindle Bore (In.)
- 2 in
- Number of Spindle Speeds
- 8
- Range of Cross Feeds
- 0.0032" – 0.1068"
- Distance Between Centers
- 39 in
- Cross Travel (In.)
- 6.7 in
- Range of Speeds
- 90-2000 RPM
- Compound Travel (In.)
- 3.9 in
- Motor HP
- 2 hp
- Phase
- Single
- Drive Type
- Geared Head
Description
The new JET GH-1340 Geared Head Engine Lathe comes equipped with precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for the ultimate working durability. The segment-leading 2" spindle bore, enclosed gearbox design, standard coolant system, and lead screw cover provide a smooth and quiet operation while maintaining peak performance. The GH-1340 also includes an emergency stop within easy reach of the operator as well as a patented Electronic Chuck Key Docking Station that prevents startup without the chuck key when safely docked. With standard UL 987 certification, this is the ideal everday use lathe to outfit a workshop or repair center.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.