Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3313
- Zoro # G623524089
product price:Â
$
77,723.99
/ea
Key Features
Phase
Three
Includes Digital Readout
Digital Readout Included
Standards
UL 987
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Spindle Speed - Minimum
26 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3313
- Zoro #
- G623524089
- UPC #
- 019907009511
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Phase
- Three
- Includes Digital Readout
- Digital Readout Included
- Standards
- UL 987
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Speed - Minimum
- 26 RPM
- Horsepower
- 10 hp
- Tailstock Taper
- MT4
- Spindle Nose Taper
- MT7
- Series
- ZX
- Spindle Speed - Maximum
- 1,500 RPM
- Includes Collet Closer
- No Collet Closer
- Voltage
- 230V
- Item
- Metal Lathe
- Number of Spindle Speeds
- 12
- Spindle Bore
- 3 1/8 in
- Includes Taper Attachment
- No Taper Attachment
- Distance Between Centers
- 83 1/2 in
- Includes Stand
- Stand Included
- Swing Over Bed
- 21 in
- Lathe Head Drive
- Gear Drive
Description
Metal Lathe, Distance Between Centers 83 1/2 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.