Zoro Homepage

Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 V

  • Mfr # 690107

  • Zoro # G9879082


product price: $21,436.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Table Size (In.)
9 x 49
Voltage
230/460V
Motor HP
3
Phase
Three
Longitudinal Travel
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690107
Zoro #
G9879082
UPC #
662755810169
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
9 x 49
T-Slot Size (In.)
3,5/8
Overall Height
85 in
Overall Width
63 in
Quill Dia.
3 3/8 in
Overall Depth
66 in
Table Width
49 in
Table Length
9 in
Spindle Taper Size
R-8
Spindle Travel Length
5 in
Overall Length
63 in
Ram Travel Length
13-3/8 in
Quill Diameter
3 3/8 in
T-Slot Depth
3/4 in
Table Work Surface - Depth
9 in
Table Work Surface - Width
49 in
T-Slot Width
5/8 in

Description

Vertical Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 660 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 34 in, Cross Travel 12 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.