Zoro Homepage

Vertical Mill Machine, 3Ph, 3HP, 230/460V

  • Mfr # 690940

  • Zoro # G9879143


product price: $67,982.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
CNC
Table Size (In.)
10 x 50
Voltage
230/460V
Motor HP
3
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690940
Zoro #
G9879143
UPC #
731325335118
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
10 x 50
T-Slot Size (In.)
0 3/8
Overall Depth
96 in
Overall Width
69 in
Quill Dia. (In.)
3-3/8
Overall Height
87 in
Quill Dia.
3 3/8 in
Table Length
10 in
Table Width
50 in
Spindle Taper Size
R-8
Ram Travel Length
20-1/2 in
Overall Length
69 in
Spindle Travel Length
5 in
Table Work Surface - Depth
10 in
T-Slot Width
5/8 in
Quill Diameter
3 3/8 in
Table Work Surface - Width
50 in

Details

Type
CNC
Voltage
230/460V
Item
Vertical Milling Machine with 3-Axis CNC
Motor HP
3
Phase
Three
Longitudinal Travel
35 in
Cross Travel
15-1/4 in
Longitudinal Travel (In.)
35.00
Cross Travel (In.)
12
Knee Travel (In.)
14-1/4
Head Angle Front/Back (Deg.)
45
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Spindle Taper
R8
Spindle Speed (RPM)
70 to 3800
Quill Travel (In.)
5
Number of T-Slots
3
Ram Travel (In.)
20-1/2
Includes
17 mm/19 mm Box Wrench, Can White Touch up Paint, Coarse Feed Handle, Cross Point Screw Driver #2, Draw Bar, Elevating Crank Handle, Flat Blade Screw Driver #2, Flat Way Cover, Handwheel, Hex Key Set (1.5 to 10 mm), Lifting Ring, Plastic Oil Bottle, Pleated Way Cover, Table Adjustment Handles, Tool Box
Head Angle (Deg.)
90
Features
CNC Vertical Milling Machine Package JTM-1050 , Features of the ACU-RITE MILLPWR G2 CNC Package , Precision Ground Ball Screws eliminate backlash for precice lateral movements , Closed loop feedback using Acu-Rite precision linear encoders with 0.00005" resolution , Powerful DC Servo motor assemblies that include mounting castings and hardware, 2 year warranty, 30 point inspection
Max. Table Weight (lbs.)
720
Spindle to Table (In.)
19
Hz
60
Motor Type
Totally Enclosed Fan-Cooled
Min. Spindle Speed
70 RPM
Max. Spindle To Column Distance
26 in
Forward Head Tilt
45 Degrees
Min. Spindle to Table Distance
19 in
Right-Hand Head Tilt
90 Degrees
Horsepower
3 hp
Min. Spindle to Column Distance
5-1/2 in
Table Load Capacity
720 lb
Left-Hand Head Tilt
90 Degrees
Backward Head Tilt Adjustment
45 Degrees
Max. Spindle to Table Distance
19 in
Number of Spindle Speeds
Variable
Max. Spindle Speed
3,800 RPM
Sound Level
75 dB
Drawbar Style
Manual
Spindle To Column Distance - Maximum
26 in
Spindle to Column Distance - Minimum
5 1/2 in
Spindle to Table Distance
19 in
Head Swivel - Right
90 Degrees
Maximum Cross Travel
15 1/4 in
Collet Capacity -Minimum
1/8 in
Manufacturer Warranty
2 yr
Maximum Ram Travel
20 1/2 in
Maximum Knee Travel
14 1/4 in
Milling Head Drive
Belt Drive
Collet Capacity -Maximum
7/8 in
Head Swivel - Left
90 Degrees
Series
JTM-1050
Spindle Speed - Maximum
3,800 RPM
Digital Readout Included
Acu-Rite G-2
Included CNC Package
3-Axis
Frequency
60 Hz
Motor Speed - Maximum
1,720 RPM
Spindle Speed - Minimum
70 RPM
Maximum Spindle Travel
5 in
Current
4.1 A, 8.2 A
Head Tilt - Forward
45 Degrees
Maximum Longitudinal Travel
35 in
Head Tilt - Backward
45 Degrees

Description

Vertical Milling Machine with 3-Axis CNC, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 720 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 35 in, Cross Travel 15-1/4 in, Min. Spindle Speed 70 RPM, Max. Spindle Speed 3,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.