115/130/155 Wattage Linear LED High Bay, 17250 to 23250 Lumens, 4000K/5000K, 100-277V, 1 ft 2 in
- Mfr # MLLG-X-LED-HBLIN6-115/130/155-CC
- Zoro # G224996711
Key Features
Specifications
Details
- MFR #
- MLLG-X-LED-HBLIN6-115/130/155-CC
- Zoro #
- G224996711
- UPC #
- 840559900280
- Country of Origin
- China
- Fixture Voltage
- 100 V-277 V
- CRI
- 80+
- Dimmable
- Yes
- Rated Life
- 50,000 (L70) hours
- Color Temperature
- 4,000 K or 5,000 K
- Beam Angle
- 90°
- Lumens Per Watt
- 150
- Housing Color
- White
- Fixture Lens Material
- Polycarbonate Lens
- Fixture Mounting Type
- Chain-Cable
- Watts
- 115, 130, 155 W
- Standards
- DLC Premium, UL Listed, ROHS
- Item
- LED High Bay Lights
- Lumens
- 17,250 | 19,500 | 23,250 lm
Dimensions
- Height
- 2.1 in
- Length
- 14 in
- Width
- 11.5 in
Description
This linear LED high bay has adjustable 115W, 130W, or 155W output, producing 17,250 to 23,250 lumens. It operates on 100-277V power and uses a white die-cast aluminum housing.
The fixture measures 14 x 11.5 x 2.1 inches and weighs 7 pounds. Chain-cable mounting is included.
Where This Product Fits BestThis high bay is specified for warehouse and gymnasium lighting. Its compact linear form suits suspended installations where broad overhead illumination is required.
Verify mounting support, fixture spacing, and electrical branch-circuit conditions before installation.
Performance and Functional ConsiderationsSelectable 4000K or 5000K CCT supports different visual environments. The fixture has an 80+ CRI, 90-degree beam angle, and polycarbonate lens.
0-10V dimming is included. Performance is rated at 150 lumens per watt, with stated replacement of 400W metal halide fixtures.
The unit operates from -40 degrees F to 122 degrees F. It has 10kV surge protection, 50/60 Hz frequency, 0.90 power factor, and 20% maximum THD.
Safety, CertificationsThis fixture is UL listed and DLC Premium listed. Rated life is 50,000 L70 hours.
Confirm project electrical, structural, and code requirements before installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.