Canopy Parking Luminair
- Mfr # CPV75UC-WCSBPC
- Zoro # G824176391
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Includes
Canopy Lens, Motion Sensor, Photocell, Value Canopy
Color Rendering Index
80
Hub Size
3/4 in NPT
Housing Material
Aluminum
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPV75UC-WCSBPC
- Zoro #
- G824176391
- UPC #
- 767627089923
- Country of Origin
- China
- Includes
- Canopy Lens, Motion Sensor, Photocell, Value Canopy
- Color Rendering Index
- 80
- Housing Material
- Aluminum
- Light Output
- 10,575 lm
- IP Rating
- IP65
- Includes Lamp
- Integrated
- Operating Temperature - Maximum
- 185 Degrees F
- Item
- Canopy Parking Fixture
- Housing Color
- Bronze
- Standards
- DLC 5.1 Premium, FCC, RoHS, UL
- Power Source
- Hardwired
- Fixture Wattage
- 75 W
- Operating Temperature - Minimum
- -40 Degrees F
- Rated Life
- 54,000 hr
- Lumen Selectable
- Selectable
- Color Temperature
- 3000K, 4000K, 5000K
- Color Selectable
- Selectable
- Voltage
- 120 to 277V AC
- Light Distribution Type - IESNA
- Type V
- Power Source - TS Only
- Hardwired
- Power Source - old
- Hardwired
Dimensions
- Hub Size
- 3/4 in NPT
- Overall Height
- 10 in
- Overall Depth
- 4 3/16 in
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 10 in
Description
Canopy Parking Fixture, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 75 W, Voltage 120 to 277V AC, Light Technology LED, Fixture Shape Square, Rated Life 54,000 hr, Fixture Lens Material Polycarbonate, Includes Lamp Integrated, Standards DLC 5.1 Premium, FCC, RoHS, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.