8W Outdoor Security LED Wall Light, 700 Lumens, 5000K, Black
- Mfr # JH-DSL8W-27R
- Zoro # G315874676
product price:Â
$
54.99
/ea
Key Features
Voltage
120V to 277V
Width
4 1/2 in
Height
4 in
Length
8-3/4 in
Light Technology
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH-DSL8W-27R
- Zoro #
- G315874676
- UPC #
- 653180149696
- Country of Origin
- China
Dimensions
- Width
- 4 1/2 in
- Height
- 4 in
- Length
- 8-3/4 in
Details
- Item
- Wall Light
- Voltage
- 120V to 277V
- Light Technology
- Integrated LED
- Watts
- 8W
- Lumens
- 720
- Fixture Housing Color
- Black
- Dimmable
- No
- Housing Material
- Aluminum
- Standards
- ETL Listed
- Color Temperature
- 5000 K
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Wattage Equivalency
- 50W
- Bulb Base Type
- Integrated LED
- Light Appearance
- 5000K Daylight
- CCT Selectable
- 5000K
- Max. Fixture Wattage
- 8W
- Body Material
- Aluminum
Description
8W LED wall pack light with 700 lumens provides efficient outdoor security and accent lighting for building exteriors Compact LED wall light designed for signage lighting, building numbers, and address illumination applications Outdoor LED wall light ideal for entryways, walkways, corridors, and perimeter security lighting Durable die cast aluminum housing ensures long lasting performance in outdoor and wet location environments Small wall pack light alternative for low-profile outdoor wall lighting and security lighting applications
- 8W LED wall pack light with 700 lumens provides efficient outdoor security and accent lighting for building exteriors
- Compact LED wall light designed for signage lighting, building numbers, and address illumination applications
- Outdoor LED wall light ideal for entryways, walkways, corridors, and perimeter security lighting
- Durable die cast aluminum housing ensures long lasting performance in outdoor and wet location environments
- Small wall pack light alternative for low-profile outdoor wall lighting and security lighting applications
- Exterior LED wall mount light enhances visibility for building facades, doors, and pathways
- Downward LED wall light delivers focused beam for signage, architectural accent lighting, and safety visibility
- ETL listed for commercial and residential exterior lighting applications
- IP65 rated LED wall light protects against rain, dust, and harsh weather conditions for reliable outdoor use
- 120-277V LED wall light supports commercial and residential exterior lighting installations
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.