90-Degree Quad Spoke Tenon Adapter, 4-Head Pole Mount, Bronze
- Mfr # JH-1QSB90-54C
- Zoro # G715874634
Key Features
Specifications
Details
- MFR #
- JH-1QSB90-54C
- Zoro #
- G715874634
- UPC #
- 850010636610
- Country of Origin
- China
- Item
- Lighting Bracket
- Housing Material
- Steel
- Mounting
- Up to 2.5" Round Pole
- Color
- Bronze
- Weight Capacity
- 100 lbs per head
- Compatible
- 2-3/8" Slip Fitter
- Indoor/Outdoor Usage
- Outdoor
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 8 in
Description
The J&H LED 90-degree quad spoke tenon adapter is designed to provide a stable and efficient multi-fixture mounting solution for outdoor pole lighting applications. Featuring a four-arm spoke design, this bracket evenly distributes weight across mounted fixtures while maintaining structural balance. The 90-degree arm configuration allows for flexible fixture positioning, making it ideal for applications requiring directional lighting coverage. Compatible with standard 2-3/8 inch outer diameter slip fitter mounts, it supports a wide range of LED area lights, flood lights, and shoebox fixtures. The base is designed to fit poles up to 2.52 inches in diameter, ensuring secure installation on various pole types. Built with durable materials, this adapter is engineered for long-lasting performance and reliability in outdoor environments. It is well suited for parking lots, roadways, and other large area lighting applications where stable multi-fixture mounting is essential.
- Quad spoke adapter provides a four-arm mounting solution for outdoor lighting fixtures
- 90-degree arm orientation allows flexible and directional fixture positioning
- Compatible with standard 2-3/8 in slip fitter mounts for LED area lights and flood lights
- Four-arm design distributes weight evenly for improved stability and balance
- Designed for parking lot lighting, roadway lighting, and outdoor area applications
- Supports installation of up to four lighting fixtures on a single pole
- Fits poles up to 2.52 inches in diameter for secure mounting
- Provides a stable and reliable mounting solution for high-demand lighting setups
- Durable construction built for long-lasting performance in outdoor environments
- Includes mounting hardware for secure and straightforward installation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.