180-Degree Triple Low Profile Bullhorn Tenon Adapter, 3-Head Pole Mount, Bronze
- Mfr # JH-1LPB3-54C
- Zoro # G315874638
Key Features
Specifications
Details
- MFR #
- JH-1LPB3-54C
- Zoro #
- G315874638
- UPC #
- 850010636375
- Country of Origin
- China
- Item
- Lighting Bracket
- Housing Material
- Steel
- Mounting
- Up to 2.5" Round Pole
- Color
- Bronze
- Weight Capacity
- 110 lbs per head
- Indoor/Outdoor Usage
- Outdoor
- Compatible
- 2-3/8" Slip Fitter
Dimensions
- Length
- 59 in
- Width
- 10 in
- Height
- 4 in
Description
The J&H LED 180-degree triple low profile bullhorn tenon adapter is designed to provide a flexible and efficient multi-fixture mounting solution for outdoor pole lighting applications. This bracket features three aligned tenons, allowing the installation of up to three lighting fixtures on a single pole while maintaining a clean and compact profile. Compatible with standard 2-3/8 inch outer diameter slip fitter mounts, it works with a wide range of LED area lights, flood lights, and shoebox fixtures. Built for durability, the adapter is constructed to withstand demanding outdoor environments and is suitable for use on wood, steel, or concrete poles up to 2.5 inches in diameter. The low profile design helps reduce visual bulk while maximizing pole utility. Ideal for parking lots, roadways, and perimeter lighting, this bracket provides a reliable solution for expanding lighting coverage with multiple fixtures.
- 180-degree triple bullhorn adapter converts a single mounting point into a three fixture setup
- Low profile design supports multiple fixtures while maintaining a compact pole appearance
- Compatible with standard 2-3/8 in slip fitter mounts for LED area lights and flood lights
- Designed for parking lot lighting, roadway lighting, and outdoor pole lighting applications
- Supports installation of up to three lighting fixtures on a single pole
- Fits wood, steel, and concrete poles up to 2.5 inches in diameter
- Provides a stable and secure mounting solution for high-demand lighting setups
- Durable construction built to withstand harsh outdoor conditions
- Includes mounting hardware for secure and straightforward installation
- Backed by a 90-day manufacturer warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.