Latex Smooth + Sandy Dip Winter Glove, Medium
- Mfr # 76824
- Zoro # G122780801
product price:Â
$
10.65
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76824
- Zoro #
- G122780801
- UPC #
- 755547039609
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Color
- Blue
Description
SAFEGEAR Latex Smooth and Sandy Dip Winter Gloves feature a dual-layer latex coating: the smooth latex forms a liquid-resistant barrier, while the sandy latex on the palm and fingers delivers superior grip in wet and oily conditions. A 15-gauge nylon outer liner and soft 10-gauge acrylic fleece interior provide warmth, flexibility, and comfort. These gloves are ANSI-rated for abrasion, cut, and puncture resistance, FDA-compliant for food handling, and touchscreen compatible. 1 pair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.