Shop All Push-to-Connect Tube Fittings
John Guest
Coupler, 1/2 in Tube Size, Plastic, White
Mfr # PEI0420
Zoro # G4389287
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Max. Pressure 160 psi
Product Information
- Brand John Guest
- MFR # PEI0420
- Zoro # G4389287
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Details
Description
Coupler, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Connector, Standards ICC ESR #1931, NSF/ANSI 61, UPC, Compatible Copper Tube Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-8)
- SLOAN Push Button Assembly For 3-3/4 W, C-9-A (0303036)
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41THY-BCM20M34-FTI-F)
- KETCHAM 13" x 36" Euroline Flush Mounted Beveled Edge Medicine Cabinet (121BV)
- JOHN GUEST Plug, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0812E)
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in, 5/16 in Tube Size, White (KIT-ISRKA)
- JOHN GUEST Union Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP0408E)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010821-S)
- JOHN GUEST Valve, 3/8'' Tube Size, White, 10 PK (PPSV041212W)
- JOHN GUEST Reducer Union, 1/2 in x 3/8 in Tube Size, Acetal, Gray, 10 PK (PI201612S-PK10)
- SHARKBITE End Stop, 1-1/2 in Tube Size, Brass, Brass (UXL0441)
- John Guest Tube Fittings