Shop All Push-to-Connect Tube Fittings
John Guest
Union Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP0408E
Zoro # G9908468
original price:
$47.86
27% off
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube x Tube
- Tube Size 1/4 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PP0408E
- Zoro # G9908468
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Description
Union Connector, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Connector, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 5/8" OD (1/2" ID) Gas Connector, 3/4" FIP x 3/4" FIP Ball Valve x 18" (G71208)
- ZORO SELECT Tubing, FEP, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1702)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 1/2 In (150338-75)
- AMERICAN STANDARD Flash Shower Rough-In Valve w/ Stub Out (RU102)
- JOHN GUEST Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090822S-PK10)
- JOHN GUEST Union Tee, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0216W-PK10)
- JOHN GUEST Female Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI450822S-10PK)
- JOHN GUEST Union Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0212W-PK10)
- JOHN GUEST Union Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0408S-PK10)
- JOHN GUEST Union Adapter, 5/32 in Tube Size, Acetal, Black, 10 PK (PM0404E-PK10)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Tee-5/16" Tube OD (ZUSA-TF-PTC-535)
- John Guest Push-to-Connect Tube Fittings