Shop All Push-to-Connect Tube Fittings
John Guest
Plug-In Elbow, 1/4 in Tube Size, Acetal, Black, 10 PK
Mfr # PM220606E-PK10
Zoro # G2531864
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Stem OD 6 mm
Product Information
- Brand John Guest
- MFR # PM220606E-PK10
- Zoro # G2531864
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Details
Description
Plug-In Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Acetal, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards FM01977-ISO 9001, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1X1 3000# THRD UNIVERSAL ANVILET (0766260467)
- KISSLER Tub and Shower, Lift and Spin, Chrome (58-7191)
- ZORO SELECT 1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (563-180)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 80 (40516)
- JOHN GUEST Female Adapter, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP450821E)
- JOHN GUEST Male Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP011224E)
- JOHN GUEST Plug, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0812E)
- JOHN GUEST Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI250808S-PK10)
- JOHN GUEST Union Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0208W-PK10)
- JOHN GUEST Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP480821W-PK10)
- LEGRIS Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 60)
- John Guest Push-to-Connect Tube Fittings