Zoro Homepage

Solid Wood 12in. Deep 5 Drawer and Solid Wood Door Storage Tower Espresso

  • Mfr # JLH-412WC-E-SD

  • Zoro # G314149522


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Material
Pine
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-412WC-E-SD
Zoro #
G314149522
UPC #
810162560348
Country of Origin
Viet Nam

Dimensions

Depth
12 in

Details

Item
Tower with Drawers/Door
Color
Espresso
Material
Pine

Description

This 100% Solid Wood Accessory Tower brings you a full cabinet-style design that offers multiple storage options all in one place. It features five modern-style drawers in a combination of 6in. and 8in. depths for a comprehensive solution to meet your needs. Solid Wood Panel doors to cover the adjustable shelves and create a custom look that best suits your personal taste.What's in the Box?-This item ships in multiple packages-Two 6ft. Tower Sides-One 2ft. Bottom Shelf-One 26.25in. Top Shelf-Two 2ft. Adjustable Shelves -Two 6in. Drawers Modern Style-Three 8in. Drawers Modern Style-Two Solid Wood Panel Doors-Six Tower Brackets-Two Shelf Mounting L-Clips-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufacturers Limited WarrantyProduct Details-100% Solid Wood-12in. depth-6ft. Height-26.25in. Wide -Integrate into your existing design-Compatible with all Tower Accessories-Adjustable shelving for customized needs-Two 6in. Drawers Modern Style-Three 8in. Drawers Modern Style-Full extension, slow-close drawer glides-Two Solid wood Panel Doors-Concealed slow-close pocket hinges-Ventilated sides and shelving for airflow-Use in Closet, Pantry, Linen, Bathroom, LaundrySpecification-Tower:-Depth: 12in. -Exterior Height: 72.75in.-Interior Height: 69.25in.-Exterior Width: 26.25in.-Interior Width: 24in.-Product Weight: 35lbs. -Supported Weight: 25lbs. per lineal foot-Included Shelves:-Shelf Depth: 12in. -Shelf Width: 24in.-Total Shelf Weight: 14lbs. -Included Drawers:-Drawer Face Height: 6in. & 8in.-Drawer Face Width: 26.25in.-Drawer Box Depth: 11.25in. -Drawer Box Width: 21.75in. 15.25in.-Drawer Box Height: 5in. & 7in.-Drawer Handle Hole Span: 5in.-Total Drawer Weight: 48lbs. -Included Doors:-Door Depth: .75in.-Door Width: 12.75in. Each-Door Height: 35in.-Weight: 15lbs.Wood


  • 100% Solid Pine Wood
  • Ventilated for airflow
  • Adjustable shelving for customized needs
  • Two 6in. Drawers and Three 8in. Drawers
  • Full extension, slow-close drawer glides
  • Concealed slow-close pocket hinges
  • All Required Hardware & Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.