Shop JOHNDOW INDUSTRIES
See all product information
Create Account
Disposable Floor Mat, Brown, Paper
- Mfr # PFM-500
- Zoro # G723654600
product price:Â
$
53.59
/ea
Key Features
Application
Dry Environment
Overall Width
16 in
Backing Material
Paper
Overall Length
22 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFM-500
- Zoro #
- G723654600
- UPC #
- 602425100107
- Country of Origin
- United States
- Item
- Disposable Floor Mat
- Application
- Dry Environment
- Backing Material
- Paper
- Color
- Brown
- Surface Design
- Smooth
- Resistance Properties
- Water Resistant
- Surface Material
- Paper
- Printed Image or Message
- Thank You
- Fluids Absorbed
- Grease, Oil, Water
- For Surface Type
- Automotive Floors
- For Carpet Type
- Dirt Off Carpet
- Weight
- 25 lb
- Mat Product Type
- Floor Mat
Description
Disposable Floor Mat, Surface Design Smooth, Application Dry Environment, Backing Material Paper, Color Brown, Fluids Absorbed Grease, Oil, Water, For Carpet Type Dirt Off Carpet, For Surface Type Automotive Floors, Mat Product Type Floor Mat, Overall Length 22 in, Overall Width 16 in, Printed Image or Message Thank You, Resistance Properties Water Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.