Shop JOHNDOW INDUSTRIES
See all product information
Create Account
Interior Protection Kit, Clear/White
- Mfr # IPK-1
- Zoro # G723654334
product price:Â
$
91.85
/ea
Key Features
Color
Clear, White
Application
Automotive Interior Protection
Standards
Not Applicable-None are needed
For Use On Vehicle Part
Emergency Brake; Floor Mat; Gear Knob; Steering Wheel; Vehicle Seat
Compatible Vehicle Type
Sedan, SUV, Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IPK-1
- Zoro #
- G723654334
- UPC #
- 602425688834
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 16 in
- Length
- 12 in
Details
- Item
- Interior Protection Kit
- Color
- Clear, White
- Application
- Automotive Interior Protection
- Standards
- Not Applicable-None are needed
- For Use On Vehicle Part
- Emergency Brake; Floor Mat; Gear Knob; Steering Wheel; Vehicle Seat
- Compatible Vehicle Type
- Sedan, SUV, Truck
- Includes
- Paper Floor Mat, Plastic Emergency Brake Cover, Plastic Gear Knob Cover, Plastic Seat Cover, Plastic Steering Wheel Cover
- Material
- Paper, PE
- Package Configuration
- Box
- Cover Type
- SeatCover; floor mat; gear shift cover,brake lever cover
- Shell Material
- Paper, PE
Description
Interior Protection Kit, SeatCover; floor mat; gear shift cover,brake lever cover, Sedan, SUV, Truck, Paper, PE, 8.5 in x 11 in, Clear, White, Diameter 16 in, Length 12 in, For Use On Vehicle Part Emergency Brake; Floor Mat; Gear Knob; Steering Wheel; Vehicle Seat, Package Configuration Box, Standards Not Applicable-None are needed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.