Shop JOHNDOW INDUSTRIES
See all product information
Create Account
Floor Mat Rack, Steel
- Mfr # FMR-1722
- Zoro # G223654421
product price:Â
$
66.05
/ea
Key Features
Width
5 in
Length
17 in
Material
Steel
Height
22 in
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMR-1722
- Zoro #
- G223654421
- UPC #
- 602425100275
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Length
- 17 in
- Height
- 22 in
Details
- Item
- Floor Mat Rack
- Material
- Steel
- Shell Material
- Steel
Description
Floor Mat Rack,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.