Shop JOHNDOW INDUSTRIES
See all product information
Create Account
Disposable Floor Mat, White, Polypropylene
- Mfr # PFM-500P
- Zoro # G223654353
product price:Â
$
80.55
/ea
Key Features
Color
White
Fluids Absorbed
Grease, Oil, Water
Mat Product Type
Floor Mat
Backing Material
Polypropylene
Application
Floor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFM-500P
- Zoro #
- G223654353
- UPC #
- 602425100114
- Country of Origin
- United States
Dimensions
- Overall Width
- 16 in
- Overall Length
- 22 in
- Wire Rope Length
- 22 in
- Length
- 22 in
Details
- Item
- Disposable Floor Mat
- Color
- White
- Fluids Absorbed
- Grease, Oil, Water
- Mat Product Type
- Floor Mat
- Backing Material
- Polypropylene
- Application
- Floor
- For Carpet Type
- Dirt Off Carpet
- Surface Material
- PolyBacked Paper
- Resistance Properties
- Water Resistant
- For Surface Type
- Automotive Floors
- Weight
- 25 lb
- Surface Design
- Smooth
- Printed Image or Message
- Thank You
Description
Disposable Floor Mat, Surface Design Smooth, Anti-Slip Surface Yes, Application Floor, Backing Material Polypropylene, Color White, Fluids Absorbed Grease, Oil, Water, For Carpet Type Dirt Off Carpet, For Surface Type Automotive Floors, Mat Product Type Floor Mat, Overall Length 22 in, Overall Width 16 in, Printed Image or Message Thank You, Resistance Properties Water Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.