Shop JOHNDOW INDUSTRIES
See all product information
Create Account
Disposable Floor Mat, White, Polypropylene
- Mfr # FM-3-H
- Zoro # G623654342
product price:Â
$
75.15
/ea
Key Features
Fluids Absorbed
Grease, Oil, Water
For Carpet Type
Dirt Off Carpet
Application
General Purpose
For Surface Type
Automotive Floors
Backing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FM-3-H
- Zoro #
- G623654342
- UPC #
- 602425100077
- Country of Origin
- United States
Dimensions
- Overall Length
- 19 in
- Overall Width
- 18 in
- Wire Rope Length
- 19 in
- Length
- 19 in
Details
- Item
- Disposable Floor Mat
- Fluids Absorbed
- Grease, Oil, Water
- For Carpet Type
- Dirt Off Carpet
- Application
- General Purpose
- For Surface Type
- Automotive Floors
- Backing Material
- Polypropylene
- Printed Image or Message
- Thank You
- Surface Material
- Paper
- Color
- White
- Surface Design
- Smooth
- Resistance Properties
- Water Resistant
- Mat Product Type
- Floor Mat
- Weight
- 15 lb
Description
Disposable Floor Mat, Surface Design Smooth, Application General Purpose, Backing Material Polypropylene, Color White, Fluids Absorbed Grease, Oil, Water, For Carpet Type Dirt Off Carpet, For Surface Type Automotive Floors, Mat Product Type Floor Mat, Overall Length 19 in, Overall Width 18 in, Printed Image or Message Thank You, Resistance Properties Water Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.