Johns Manville
1" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 693660
Zoro # G1994539
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1"
- Material Fiberglass
- Wall Thickness - Insulation 2 in
- Insulation Type Hinged with Self Sealing Lap
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125EG)
- GROHE Shower Cartridge, Grohe (GR4708000)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp x 1/4 Inch Comp Dual Outlet Shut Off Angle Stop (4406680)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (693659)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1/2" Wall (693658)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (693669)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1" Wall (693678)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (690441)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT05834S)
- Johns Manville Pipe & Tubing Insulation