Shop All Pipe Insulation
Johns Manville
4-1/2" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 693678
Zoro # G1994231
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 4-1/2"
- Material Fiberglass
- Insulation Approx. R Value 4.35
- Insulation Body Material Fiberglass
Product Information
- Brand Johns Manville
- MFR # 693678
- Zoro # G1994231
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 4-1/2" |
Fits Pipe Size - Pipe Insulation | 4 1/2 in |
Insulation Length | 3 ft |
Fits Pipe Size | 4 1/2 in |
Details
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 4.35, Form Tube, For Copper Tube Size 4 1/2 in, For Pipe Size 4 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Nut 1/2" to 14" NPSM, Brass (110-115-GR)
- ANDERSON METALS Nipple Hex Brass Mpt 3/4 (756122-12)
- ZORO SELECT 3/8" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1881-040)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P620)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (690441)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1" Wall (690445)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693672)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (693669)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- AEROFLEX 6-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (337-AC61812)
- Johns Manville Pipe & Tubing Insulation