Shop All Pipe Insulation
Johns Manville
2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 690454
Zoro # G1994085
original price:
$49.49
27% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2-1/8"
- Material Fiberglass
- Approx. R Value 6.5
- Insulation Nominal I.D. 2 5/32 in
Product Information
- Brand Johns Manville
- MFR # 690454
- Zoro # G1994085
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2-1/8" |
Fits Tube Size | 2 1/8 in |
Insulation Length | 3 ft |
Details
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 5/32 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Jacket Material ASJ Facing, Color White, R Value 6.5, Form Tube, For Copper Tube Size 2 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Wye, 1-1/2 In Hub x Spigot (1WJL5)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-BN)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51407)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (693693)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (693694)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1" Wall (690448)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- Johns Manville Pipe & Tubing Insulation