Shop All Pipe Insulation
Johns Manville
3-1/2" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 690465
Zoro # G1994310
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 3-1/2"
- Material Fiberglass
- Approx. R Value 4.35
- Approx. K Value 0.23
Product Information
- Brand Johns Manville
- MFR # 690465
- Zoro # G1994310
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3-1/2" |
Fits Pipe Size - Pipe Insulation | 3 1/2 in |
Insulation Length | 3 ft |
Fits Pipe Size | 3 1/2 in |
Details
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 5/32 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 4.35, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16In (012MS015)
- EVERPURE Quick Connect Filter, 0.5 gpm, 14 1/2 in H (EV963526)
- PROPLUS Garbage Disposal Wrench Red (822076)
- AMERICAN STANDARD Crystalline Knob Handle-Chr (068614-0020A)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693672)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 2" Wall (692259)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693676)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1" Wall (690448)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1/2" Wall (693670)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (693693)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100058)
- Johns Manville Pipe & Tubing Insulation