Johns Manville
3" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 693670
Zoro # G1994365
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 3"
- Material Fiberglass
- Standards ASTM C1136, ASTM C547 Type 1, ASTM C585, ASTM C795, MEA Compliant, Mil-I-24244C, NRC 1.36
- Fits Pipe Size - Pipe Insulation 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-521 BOILER DRAIN (107-144)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (224-AC25838)
- LEGEND VALVE 1/4" x 3" 304 SS NIPPLE (304-024)
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE15)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 2" Wall (692259)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1" Wall (693671)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1/2" Wall (693658)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693668)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1" Wall (693678)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693663)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 1/2" Wall (334-AC41212)
- Johns Manville Pipe Insulation