Shop JOHNSON CONTROLS
See all product information
Create Account
1/2 Brass Pressure Independent Valve
Mfr # VP140LCA+943GGA
Zoro # G315302018
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Flow Rate
1.6 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VP140LCA+943GGA
- Zoro #
- G315302018
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Pipe Size
- 1/2 in
Details
- Flow Rate
- 1.6 GPM
Description
1/2 Brass Pressure Independent Valve w/ VA9203-GGA-2Z ,Spring Return, 24VAC/DC, Proportional