Shop JOHNSON CONTROLS
See all product information
Create Account
1/2 Brass Pressure Independent Valve
Mfr # VP140LCB+9A4AGA
Zoro # G515302054
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Flow Rate
3 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VP140LCB+9A4AGA
- Zoro #
- G515302054
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Pipe Size
- 1/2 in
Details
- Flow Rate
- 3 GPM
Description
1/2 Brass Pressure Independent Valve w/ VA9104-AGA-2S ,Non-Spring Return, 24VAC/DC, Floating