
Humidistat, Wall SPDT HUMIDISTAT
Mfr # W42 AA1
Zoro # G210035530
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Overall Width
3-1/2 in
Overall Height
4 in
Switch Type
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W42 AA1
Zoro #
G210035530
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Width
3-1/2 in
Overall Height
4 in
Details
Item
Low Voltage Thermostat
Switch Type
SPDT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.