Zoro Homepage

Inverted Flare Fitting, 1 In

  • Mfr # J647-606

  • Zoro # G6698413


product price: $39.19
/ea

Key Features

For Use With
Zone Valves
Width (In.)
1 in
Depth (In.)
2 3/8 in
Height (In.)
1 in
Accessory Type
Inverted Flare Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J647-606
Zoro #
G6698413
UPC #
-
Country of Origin
Canada

Dimensions

Width (In.)
1 in
Depth (In.)
2 3/8 in
Height (In.)
1 in
Overall Width
1 in
For Connection Size
1 in
Compatible Tube Size
1 in
Overall Depth
2 3/8 in
Overall Length
2 3/8 in

Details

Item
Inverted Flare Fitting
For Use With
Zone Valves
Accessory Type
Inverted Flare Fitting
Compatible Series
J Series
For Connection Gender
Female
For Connection Type
NPT
For Voltage
0 to 10V DC
Compatible Brand
Johnson Controls

Description

Inverted Flare Fitting, Accessory Type Inverted Flare Fitting, Compatible Brand Johnson Controls, Compatible Series J Series, Compatible Tube Size 1 in, Fitting Type Straight Adapter, For Connection Gender Female, For Connection Size 1 in, For Connection Type NPT, For Voltage 0 to 10V DC, Includes Not Applicable, Overall Depth 2 3/8 in, Overall Length 2 3/8 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.