Zoro Homepage

Pneumatic Control, Digital, White, 25 psi

  • Mfr # WTL-PR2-00

  • Zoro # G104392893


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Voltage
3 VDC
Number of Pipes
2
Shape
Rectangle
Includes Batteries
Yes
Temperature Control Range
55 Degrees to 85 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTL-PR2-00
Zoro #
G104392893
UPC #
662011775072
Country of Origin
China

Dimensions

Overall Height
5 3/5 in
Overall Width
4 1/10 in
Overall Depth
2 1/10 in

Details

Item
Thermostat, digital pneumatic, deadband, two pipe reverse acting
Voltage
3 VDC
Number of Pipes
2
Shape
Rectangle
Includes Batteries
Yes
Temperature Control Range
55 Degrees to 85 Degrees F
Maximum Operating Humidity
95 %
Maximum Air Pressure
25 psi
Replacement Cover
WTL-CVR-00
Maximum Control Temperature
85 Degrees F
Application
Heat or Cool
Pneumatic Thermostat Type
Digital communicating thermostat, BACnet compatible
Wireless Band - Operating Frequency Range
902 to 928 MHz
Display Type
Digital
Air Consumption
0.011 scfm
Temperature Scale
Celsius/Fahrenheit
Maximum Throttling
4 psi
Cover Color
White
Action
Reverse
Throttling Range
2 to 2.5 PSI/F
Adjustable Setpoint Range
55 Degrees to 85 Degrees F
Thermostat Action
Reverse
Minimum Throttling
2 psi
Housing Color
White
Manufacturer Model Number
WTL-PR2-00
Differential Type
Adjustable
Temperature Settings
Dual Temperature
Deadband
Adjustable separate heating and cooling setpoints
Minimum Control Temperature
55 Degrees F
Humidification Control
No
Mounting Direction
Vertical
Temperature Differential
32 Degrees F to 122 Degrees F (0 Degrees C to 50 Degrees C)
Number of Channels
8
Setpoint Adjustment (Access)
Exposed
Battery Type
TL-5920
Frequency
900 MHz LoRaWAN Protocol
Spacing Between Channels
200 kHz
Compatible System Type
Variable air volume (VAV) cooling onlyVAV with hot waterHot water radiatorInduction unit single coil summer/winterInduction unit two coils heating or coolingFan coilConstant air volume (CAV) with mixing boxCAV with hot water reheat

Description

Thermostat, digital pneumatic, deadband, two pipe reverse acting, Voltage 3 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.