Zoro Homepage

Pressure Control, High, 50 to 450

  • Mfr # P70DA-2C

  • Zoro # G6556006


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in. SS internal NPT
Type
High Pressure
Range (PSI)
50 to 450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70DA-2C
Zoro #
G6556006
UPC #
078502829634
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Height
4 1/4 in
Overall Depth
2 1/8 in
Mounting Hole Diameter
1/4 in
Pressure Connection Size
1/4 in

Details

Item
High Pressure Control
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in. SS internal NPT
Type
High Pressure
Range (PSI)
50 to 450
Enclosure
NEMA 1
Open (PSI)
250 psi
Application
High Limit
Includes
Mounting Bracket
Reset
Manual
Differential Pressure (PSI)
60
Standards
UL Listed
Pressure Range Adjustability
Adjustable
Heat Pump Override
No Override
Pressure Range - Minimum
50 psi
Reset Type
Manual Reset
Contact Form
SPST
Rated Voltage
120V AC, 208V AC, 240V AC
Body Material
Steel
Number of Mounting Holes
2
Pressure Range - Maximum
500 psi
Maximum Operating Temperature
104 Degrees F
NEMA Rating
1
Valve Type
Open on Rise of Differential Pressure
Series
P70
Minimum Operating Temperature
50 Degrees F
Pressure Setting
High
Output Current
24 A
Body Material Finish
Galvanized
Product Type
High Pressure Control
Pressure Type
Differential
Pressure Connection Material
Stainless Steel
Input Sensor Type
Pressure Sensor
Pressure Connection Type
NPT
Element Type
Bellows
Pressure Connection Gender
Female

Description

High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 500 psi, Pressure Range - Minimum 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type NPT, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Element Type Bellows, Series P70, NEMA Rating 1, Reset Type Manual Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.