Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Bulb Temp Control, Cool Only, -40 to 140F, Knob, 120V AC

  • Mfr # A19AAT-2C

  • Zoro # G0943236


product price: $115.99
/ea
Sold in multiples of 16 for $1,855.84
Free Shipping & Returns

Key Features

Compatible System Type
Portable Cooling Equipment
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19AAT-2C
Zoro #
G0943236
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2-1/8 in
Overall Depth
1-13/16 in
Overall Height
4-3/8 in

Details

Compatible System Type
Portable Cooling Equipment
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Temperature Control Range
-40 to 140 Degrees F
Control Type
Knob
Voltage
120V AC
Item
Remote Bulb Temp Control
Locked Rotor Amps @ 120V
90 A
Includes
Mounting-Hanger Assembly Instructions, One Beaded-Chain Mounting Hanger With Sleeves and Snap Plugs, 6 ft Cord with a Polarized, Grounded, In-Series, Piggyback Plug
Sensor Type
Remote Bulb
Thermostat Type
Portable Cooling
Temperature Differential
3.5 Degrees F
Programming Capability
Not Programmable
Contact Rating
120V AC
Maximum Control Temperature
80 Degrees F
Minimum Operating Temperature
-40 Degrees F
Enclosure NEMA Rating
1
Pilot Duty Rating
125 VA
Full Load Amps @ 120V AC
15 A
Maximum Operating Temperature
140 Degrees F
Minimum Control Temperature
20 Degrees F
Housing Material
Steel
Electrical Connection Type
Corded
Enclosure Color
Gray

Description

Remote Bulb Temp Control, Switch Action Close on Rise, Sensor Type Remote Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.