1" MNPT Lead Free Brass Ball Valve
Mfr # JF-100GMXF
Zoro # G7168421
product price:Â $49.45
/eaKey Features
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
MNPT x FNPT
Body Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JF-100GMXF
Zoro #
G7168421
UPC #
662527298324
Country of Origin
China
Dimensions
Pipe Size
1 in
Details
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
MNPT x FNPT
Item
LF Brass Ball Valve
Body Material
Brass
Ball Valve Product Group
Manual
Stem Material
304 Stainless Steel
Max. Pressure
600 PSI WOG
Seat Material
PTFE
Stem Type
Blowout Proof
Handle Type
Lever
Standards
UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B1.20.1; FM Approval
Description
LF Brass Ball Valve,SS Trim,MNPT,1 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.