Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Press Lead Free Brass Italian Ball Valve

  • Mfr # JP-100XLC

  • Zoro # G7057261


product price: $832.35
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Press
Temp. Range
Max 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP-100XLC
Zoro #
G7057261
UPC #
662527300720
Country of Origin
Italy

Dimensions

Pipe Size
3 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Press
Item
LF Brass Italian XLC Press Valve,3"
Temp. Range
Max 250 Degrees F
Max. Pressure
200 PSI WOG
Handle Type
Lever
Stem Material
Lead Free Brass
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Seat Material
Hostaflon(R) TFM 1600
Body Material
Brass
Standards
IAPMO PS 117

Description

LF Brass Italian XLC Press Valve,3 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.