Zoro Homepage

LF Brass Cold Exp PEX Ball Valve, 2"

  • Mfr # T-422G

  • Zoro # G7092027


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Pipe Size
2 in
Connection Type
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-422G
Zoro #
G7092027
UPC #
662527304445
Country of Origin
China

Dimensions

Pipe Size
2 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Connection Type
PEX
Item
LF Brass Cold Exp Ball Valve
Seat Material
PTFE
Stem Material
304 Stainless Steel
Ball Valve Product Group
Manual
Body Material
Brass
Handle Type
Lever
Max. Pressure
400 PSI WOG
Temp. Range
Up to 200 Degrees F
Stem Type
Blowout Proof
Standards
ASTM F1960; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014

Description

LF Brass Cold Exp PEX Ball Valve,2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.