
1-1/4in. C x FIP Wrot Copper DWV Female Adapter
Mfr # 161050215
Zoro # G312109702
product price: $21.55
/eaKey Features
Standards
ASME B16.29; cUPC Listed; IAPMO Listed
Basic Pipe Fitting Material
Copper
Max. Pressure
391 psi
Fitting Connection Type
C x FPT
Basic Fitting Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
161050215
Zoro #
G312109702
UPC #
677706010024
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/4 in
Details
Standards
ASME B16.29; cUPC Listed; IAPMO Listed
Basic Pipe Fitting Material
Copper
Max. Pressure
391 psi
Fitting Connection Type
C x FPT
Basic Fitting Material
Copper
Temp. Range
-20°F to 150°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.