
1/2in. F1807 Brass PEX Ball Valve
Mfr # B63050LF
Zoro # G712223008
product price: $14.99
/eaKey Features
Pipe Size
1/2 in
Body Material
Brass
Overall Length
4.20 in
Standards
ANSI 14-2010a
Overall Width
0.93 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B63050LF
Zoro #
G712223008
UPC #
717510172492
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Overall Length
4.20 in
Overall Width
0.93 in
Details
Body Material
Brass
Standards
ANSI 14-2010a
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.