Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in. Black Iron 45Deg. Street Elbow, Banded

  • Mfr # B2950150

  • Zoro # G012121523


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Standards
ANSI 372-2016
Basic Pipe Fitting Material
Cast Iron
Outside Dia.
17.72 in
Overall Pipe Length
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2950150
Zoro #
G012121523
UPC #
677706092235
Country of Origin
China

Dimensions

Outside Dia.
17.72 in
Overall Pipe Length
11.81 in

Details

Standards
ANSI 372-2016
Basic Pipe Fitting Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.