Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. C x 2in. C x 2-1/2in. C Wrot Copper Tee

  • Mfr # C75259

  • Zoro # G512109625


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4.40 in
Standards
ASME B16.22-2018
Basic Pipe Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75259
Zoro #
G512109625
UPC #
677706463974
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4.40 in

Details

Standards
ASME B16.22-2018
Basic Pipe Fitting Material
Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.