Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in. Asbestos-Free Full Face Gasket

  • Mfr # G54003

  • Zoro # G912175787


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Material of Construction
Garlock 441
Color
Green
Pipe Size
3 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G54003
Zoro #
G912175787
UPC #
717510543032
Country of Origin
United States

Dimensions

Pipe Size
3 in
Thickness
1/16 in

Details

Material of Construction
Garlock 441
Color
Green
Item
Full Face Gasket

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.