Sealing Ring, Blue, M6 Sz
- Mfr # 7600-11-7-2-FKM-85
- Zoro # G716519237
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
Dimensional Standards
RoHS Compliant
Type
Hygienic Sealing Washer
Inside Diameter
7 mm
Compatible Series
GN 1580, GN 1581, GN 1582, GN 8341, GN 8351
RoHS Compliant
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-11-7-2-FKM-85
- Zoro #
- G716519237
- UPC #
- 664423630864
- Country of Origin
- Italy
Dimensions
- Inside Diameter
- 7 mm
- Maximum Thickness
- 2 mm
- For Screw Size
- M6
- Outside Diameter
- 11 mm
- Minimum Thickness
- 2 mm
Details
- Item
- Sealing Ring
- Dimensional Standards
- RoHS Compliant
- Type
- Hygienic Sealing Washer
- Compatible Series
- GN 1580, GN 1581, GN 1582, GN 8341, GN 8351
- RoHS Compliant
- RoHS Compliant
- Minimum Temperature
- -5 Degrees C
- Seal Material Color
- Blue
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- Pack Size
- Small Pack
- Hardness
- 85
- System of Measurement
- Metric
- Maximum Temperature
- 200 Degrees C
- Seal Material
- FKM
- FDA Approved
- FDA Approved
- Compatible Brand
- JW Winco
Description
Sealing Ring, For Screw Size M6, Inside Diameter 7 mm, Outside Diameter 11 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.