Zoro Homepage

Ell, 90, Street, 1 FTG x 1 C, 607-2

  • Mfr # C75382

  • Zoro # G5429669


product price: $11.39
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
FTG x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75382
Zoro #
G5429669
UPC #
677706541504
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"

Details

Fitting Connection Type
FTG x C
Item
Wrot/ACR Solder Joint Copper Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
FTG x C
Specific Pipe Fitting Shape
90 Degrees Short Turn Street Elbow
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degree Short Turn Street Elbow

Description

Ell,90,Street,1 FTG x 1 C,607-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.