
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Maple/Maple/Gray
Mfr # 6438JCM251
Zoro # G211900172
product price: $573.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCM251
Zoro #
G211900172
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any learning environment. Designed with mobility in mind, these tables are equipped with sturdy casters that allow for easy movement and rearrangement, making them ideal for classrooms, libraries, and collaborative spaces. Crafted with a durable maple laminate tabletop, these activity tables offer a smooth and resilient surface that can withstand the rigors of daily use. The maple finish not only adds a touch of elegance but also complements any decor, creating a cohesive and inviting atmosphere. The trapezoid shape of the table provides ample workspace for individual or group activities, promoting engagement and interaction among students. Featuring a gray-colored edge banding, these tables not only enhance their aesthetic appeal but also provide added protection against bumps and scratches. The edge banding also ensures longevity, making these tables a wise investment for educational institutions. Additionally, the gray-colored edge banding adds a modern touch to the overall design. The mobile feature of these tables allows for easy reconfiguration of the learning space, facilitating collaborative work and group discussions. Whether used as individual workstations or combined to form larger work areas, these tables offer flexibility and adaptability to meet the ever-changing needs of modern education. Overall, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with their mobile design, durable construction, and stylish appearance, are an excellent choice for creating a dynamic and engaging learning environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.