
COMMANDER-1 V2
Mfr # 575-344-003
Zoro # G014908054
product price:Â $58.69
/eaKey Features
Features
Interchangeable Ear Pad, Plug and Play, Mute Button, Comfortable, Padded Headband, Flexible Microphone, Rotating Microphone, In-Line Controller, Crystal Clear Audio, LED Indicator
Microphone Technology
Noise Cancelling, Uni-directional
Maximum Frequency
20 kHz
Earpiece Controls
Volume
Ear Cushion Material
Leatherette
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
575-344-003
Zoro #
G014908054
UPC #
5060126959007
Country of Origin
China
Details
Item
Headset
Features
Interchangeable Ear Pad, Plug and Play, Mute Button, Comfortable, Padded Headband, Flexible Microphone, Rotating Microphone, In-Line Controller, Crystal Clear Audio, LED Indicator
Microphone Technology
Noise Cancelling, Uni-directional
Maximum Frequency
20 kHz
Earpiece Controls
Volume
Ear Cushion Material
Leatherette
Connectivity Technology
Wired
Earpiece Design
Over-the-head, On-ear
Impedance
32 Ohm
Earpiece Type
Monaural
Host Interface
USB Type C, USB Type A
Minimum Frequency Response
20 Hz
Microphone Impedance
1 Kilo Ohm
Sound Mode
Mono
Adjustable Headband
Yes
Noise Canceling
Yes
Microphone Design
Boom
Zoom Certification
Yes
Microphone Frequency Response
100 Hz to 16 kHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.