Shop JTC AUTO TOOLS
See all product information
Create Account
22-Piece 1/2 in Drive Combination Socket Bit Set, Torx (T40-T70), Hex (H5-H12), Spline (M8-M14)
- Mfr # 5329
- Zoro # G823368087
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Length
200 mm
Includes
Sizes: 1/2" Dr. T40, T45, T50, T55, T60, T70, H5, H6, H7, H8, H10, H12, M8, M10, M12, M14, RM8, RM9, RM10, RM12, RM13, RM14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5329
- Zoro #
- G823368087
- UPC #
- 4712631166999
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 200 mm
Details
- Item
- Combination Socket Bit Set
- Includes
- Sizes: 1/2" Dr. T40, T45, T50, T55, T60, T70, H5, H6, H7, H8, H10, H12, M8, M10, M12, M14, RM8, RM9, RM10, RM12, RM13, RM14
Description
The 1/2 in Dr. combination socket bit set comes with various sizes of combination socket bits. Sizes: 1/2 in Dr. T40, T45, T50, T55, T60, T70, H5, H6, H7, H8, H10, H12, M8, M10, M12, M14, RM8, RM9, RM10, RM12, RM13, RM14. Total: 22 pieces. Overall length: 200 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.