Camshaft pulley socket for benz t100h for Toyota T-100, Tacoma, 4-Runner from 1995 onwards
- Mfr # 4181
- Zoro # G916553826
product price:
$
21.45
/ea
Key Features
Size
1/2″ Dr. x T100H
Overall Length
78 mm
For Use With
Camshaft pulleys on Mercedes Benz M133, M157, M270, M271, M276, and M278
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4181
- Zoro #
- G916553826
- UPC #
- 4712631162083
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 1/2″ Dr. x T100H
- Overall Length
- 78 mm
Details
- Item
- Camshaft Pulley Socket
- For Use With
- Camshaft pulleys on Mercedes Benz M133, M157, M270, M271, M276, and M278
- Color
- Black
Description
The Benz camshaft pulley socket T100H is specially designed for correcting the position on the camshaft pulley. Size: 1/2in Dr. x T100H; Length: 78 mm. Application: Benz M133, M157, M270, M271, M276, M278. MM number: 27158900100009 / 11 CW.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.