Combination Wrench Euro-Type 33mm, Chrome Vanadium Steel, DIN-3113, GS Approved
- Mfr # AE2433
- Zoro # G323936700
product price:Â
$
53.45
/ea
Key Features
Head Size
33 mm
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE2433
- Zoro #
- G323936700
- UPC #
- 4712631154743
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Size
- 33 mm
Details
- Item
- Combination Wrench Euro-Type
- Material
- Chrome Vanadium Steel
Description
European type. Chrome - vanadium steel and special heat treatment permit thin walls for strength. DIN-3113 standard;GS approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.