Shop JTC AUTO TOOLS
See all product information
Create Account
Combination Wrench Euro-Type 38mm, Chrome Vanadium, DIN-3113, GS Approved, 440mm
- Mfr # AE2410
- Zoro # G823936767
product price:Â
$
12.45
/ea
Key Features
Head Size
38 mm
Material
Chrome Vanadium
Overall Length
440 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AE2410
- Zoro #
- G823936767
- UPC #
- 4712631154491
- Country of Origin
- Taiwan, Province of China
- Material
- Chrome Vanadium
- Item
- Combination Wrench Euro-Type
Dimensions
- Head Size
- 38 mm
- Overall Length
- 440 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.