Shop JTC AUTO TOOLS
See all product information
Create Account
Combination Wrench Mirror Finished 26mm, Chrome Vanadium Steel, Length 300mm
- Mfr # AE1213
- Zoro # G223936749
product price:Â
$
13.19
/ea
Key Features
Overall Length
300 mm
Material
Chrome Vanadium Steel
Finish
Mirror
Head Size
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE1213
- Zoro #
- G223936749
- UPC #
- 4712631154262
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 300 mm
- Head Size
- 26 mm
Details
- Material
- Chrome Vanadium Steel
- Finish
- Mirror
- Item
- Combination Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.