Shop JTC AUTO TOOLS
See all product information
Create Account
Slip-Proof Heavy Duty Screwdriver Set, Slotted, Phillips, Non-Slip Grip, 8pcs
- Mfr # K7084
- Zoro # G523936739
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Professional Screwdrivers (5447-5450): Slotted (3x75, 5x75mm), Phillips (#0x75, #1x75mm); (4) Go-Through Screwdrivers (5406-5409): Slotted (6x100, 8x150mm), Phillips (#2x100, #3x150mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K7084
- Zoro #
- G523936739
- UPC #
- 4712631125279
- Country of Origin
- Taiwan, Province of China
Details
- Includes
- (4) Professional Screwdrivers (5447-5450): Slotted (3x75, 5x75mm), Phillips (#0x75, #1x75mm); (4) Go-Through Screwdrivers (5406-5409): Slotted (6x100, 8x150mm), Phillips (#2x100, #3x150mm)
- Item
- Slip-Proof Heavy Duty Screwdriver Set
Description
The non-slip heavy duty screwdriver set comes packed in a durable case. Contents: Item number 5447 - 5450: Non-slip professional screwdrivers (3 x 75 mm, 5 x 75 mm), (#0 x 75 mm, #1 x 75 mm) = 4 pcs; Item number 5406 - 5409: Non-slip go-through screwdrivers (6 x 100 mm, 8 x 150 mm), (#2 x 100 mm, #3 x 150 mm) = 4 pcs. Total: 8 pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.